-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Potentiometer |
|---|---|
| Bezel Style | Metallic Black |
| Current Rating | 4 mA |
| Dial Plate Graduations | 0% to 100% |
| Includes Dial Plate | Dial Plate Included |
| Ip Rating | IP66 |
| Manufacturer Warranty Length | 18 Months |
| Max Resistance Rating | 5000 ohms |
| Max. Amps | 4 mA |
|---|---|
| Max. Voltage | 500V AC |
| Nema Enclosure Rating | Nema 4, Nema 13 |
| Panel Mounting Hole Diameter | 30 mm |
| Resistance Properties | Corrosion Resistant |
| Series | 9001K Series |
| Voltage Rating - Maximum | 500V AC |
| Wattage | 2 W |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.83 |
| HS Code | 8533408070 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)