SCHNEIDER ELECTRIC 9001K2106 Potentiometer 30mm 2 Watts 2500 Ohms

Item: AG7CPF
Model: 9001K2106
Cross Ref: 5B548
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$549.74
10% off
$494.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Potentiometer
Bezel Style Metallic Black
Current Rating 4 mA
Dial Plate Graduations 0% to 100%
Includes Dial Plate Dial Plate Included
Manufacturer Warranty Length 18 Months
Max Resistance Rating 2500 ohms
Max. Amps 4 mA
Max. Voltage 500V AC
Nema Enclosure Rating Nema 4, Nema 13
Panel Mounting Hole Diameter 30 mm
Resistance Properties Corrosion Resistant
Series 9001K Series
Voltage Rating - Maximum 300V AC
Wattage 2 W

Product Details

    • Dial Plate Graduations (0 to 100%)
    • Ohms (2500)

Shipping Information

Height (cm) 5.33
Length (cm) 9.4
Width (cm) 5.08
HS Code 8536509065
Country Of Origin MX
Weight (kg) 0.1125

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site