-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pushbutton Enclosure |
|---|---|
| Cad Overall Depth | 77 mm |
| Cad Overall Height | 175 mm |
| Cad Overall Width | 80 mm |
| Color | Gray |
| Compatible Conduit Size - Max. | 3/4" |
| Compatible With Series | XB4 Series |
| Conduit Size | 3/4" |
| Contact Block Depth | 2.93" |
| Control Station Type | Metal |
| Depth | 6.9" |
| Environments & Applications | Oil Tight And Dust Tight, Washdown Corrosion Resistant |
| Height | 3.03" |
| Hole Size | 22 mm |
| Material | Die Cast Zinc |
|---|---|
| Nema Rating | Nema 4, Nema 13 |
| No. Of Columns | 1 |
| Number Of Columns | 1 |
| Number Of Holes | 3 |
| Number Of Horizontal Rows | 3 |
| Number Of Vertical Rows | 1 |
| Overall Depth | 3 1/16" |
| Overall Height | 6 7/8" |
| Overall Width | 3 1/8" |
| Panel Mounting Hole Diameter | 22 mm |
| Resistance To Chemical Agents | Special Treatment Can Be Obtained On Request |
| Standards | RoHS |
| Width | 3.15" |
| Height (cm) | 7.7 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 8 |
| HS Code | 8538100000 |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)