-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pushbutton Enclosure |
|---|---|
| Compatible Conduit Size - Max. | 3/4" |
| Compatible With Series | 9001K, 9001Ks |
| Conduit Size | No Conduit Entrance Holes |
| Depth | 3.63" |
| Environments & Applications | Indoor Dust & Water Droplets, Oil Tight And Dust Tight, Washdown Corrosion Resistant |
| Grade | 304 |
| Height | 10 6/25" |
| Hole Size | 30 mm |
| Material | Stainless Steel |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 12 |
|---|---|
| No. Of Columns | 1 |
| Number Of Columns | 1 |
| Number Of Holes | 3 |
| Overall Depth | 3 5/8" |
| Overall Height | 10 1/4" |
| Overall Width | 4 3/16" |
| Panel Mounting Hole Diameter | 30 mm |
| Standards | RoHS |
| Width | 4.18" |
| Height (cm) | 26.01 |
|---|---|
| Length (cm) | 9.22 |
| Width (cm) | 10.62 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.6875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)