SCHNEIDER ELECTRIC 9001SKY4 Enclosure Plastic

Item: AF9GKU
Model: 9001SKY4
Cross Ref: 2ER77
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$502.83
5% off
$477.69 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pushbutton Enclosure
Compatible Conduit Size - Max. 3/4"
Compatible With Series 9001K, 9001Ks
Conduit Size 3/4"
Depth 4 18/25"
Environments & Applications Oil Tight And Dust Tight, Washdown Corrosion Resistant
Height 7.53"
Hole Size 30 mm
Material Plastic
Nema Rating NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
No. Of Columns 2
Number Of Holes 4
Overall Depth 4 3/4"
Overall Height 7 1/2"
Overall Width 7 1/2"
Panel Mounting Hole Diameter 30 mm
Standards RoHS
Width 7.53"

Shipping Information

Height (cm) 19.13
Length (cm) 11.99
Width (cm) 19.13
HS Code 8538908080
Country Of Origin MX
Weight (kg) 1.44

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site