-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pushbutton Enclosure |
|---|---|
| Color | Gray |
| Compatible Conduit Size - Max. | 3/4" |
| Compatible With Series | 9001K, 9001Ks |
| Conduit Size | 3/4" |
| Contact Block Depth | 1" |
| Depth | 3 22/25" |
| Environments & Applications | Indoor Dust & Water Droplets, Oil Tight And Dust Tight, Washdown Corrosion Resistant |
| For Use With | 9001 Type K Pushbuttons |
| Hole Size | 30 mm |
| Material | Plastic |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 12 |
|---|---|
| No. Of Columns | 1 |
| Number Of Columns | 1 |
| Number Of Holes | 1 |
| Overall Depth | 3 7/8" |
| Overall Height | 6 5/8" |
| Overall Width | 3 13/16" |
| Panel Mounting Hole Diameter | 30 mm |
| Standards | RoHS |
| Width | 3.81" |
| Height (cm) | 16.84 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 9.68 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)