-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Coil Voltage | 480V AC |
| Contactor Type | IEC |
| Depth | 3.38" |
| Enclosure Type | Open |
| Height | 1.77" |
| Hp @ 3 Phase - 230v | 3 hp |
|---|---|
| Hp @ 3 Phase - 480v | 7 1/2 hp |
| Hp @ 3 Phase - 575v | 10 hp |
| Hz | 50/60 Hz |
| Inductive Full Load Amps | 12A |
| Number Of Poles | 3 |
| Resistive Full Load Amps | 25A |
| Height (cm) | 7.7 |
|---|---|
| Length (cm) | 8.61 |
| Width (cm) | 4.5 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.351 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)