-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Auxiliary Contacts Included | 1NO/1NC |
| Coil Voltage | 24V DC |
| Contactor Style | IEC |
| Contactor Type | IEC |
| Depth | 5 3/25" |
| Electrical Operating Durability | 800000, 950000 |
| Enclosure Type | Open |
| Full Load Current - Resistive | 200A |
| Height | 4.33" |
| Horsepower @ Single Phase - 240v Ac | 1 hp |
| Horsepower @ Three Phase - 208v Ac | 30 hp |
| Horsepower @ Three Phase - 600v Ac | 100 hp |
| Hp @ 3 Phase - 208v | 30 hp |
| Hp @ 3 Phase - 230v | 40 hp |
| Hp @ 3 Phase - 240v | 40 hp |
| Hp @ 3 Phase - 480v | 75 hp |
| Hp @ 3 Phase - 575v | 100 hp |
| Hz | 50/60 Hz |
| Includes Auxiliary Contacts | Yes |
| Inductive Full Load Amps | 115A |
|---|---|
| Integrated Surge Suppression | Yes |
| Ip Rating | IP20 |
| Main Power Pole Contact Form | 3NO |
| Maximum Operating Temperature | 140°F |
| Maximum Voltage Rating | 1000V AC |
| Mechanical Operating Durability | 8000000 |
| Minimum Operating Temperature | -40°F |
| Nema Enclosure Rating | No Enclosure |
| Nominal Coil Voltage @ 60hz | 24V DC |
| Number Of Poles | 3 |
| Overall Depth | 5.35" |
| Overall Height | 6.22" |
| Overall Width | 0.47" |
| Phase | Three |
| Resistive Full Load Amps | 200A |
| Reversing Capability | Non-reversing |
| Series | Tesys Deca |
| Width | 4.33" |
| Wire Termination Type | Screw Clamp |
| standard | BV, CCC, CSA, CSA C22.2 NO 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL LISTED |
| Height (cm) | 15.8 |
|---|---|
| Length (cm) | 13.59 |
| Width (cm) | 1.19 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 2.43 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)