SCHNEIDER ELECTRIC LC1D09BD IEC Contactor, 9 A Full Load, 50 / 60 Hz

Item: AF9HYB
Model: LC1D09BD
Cross Ref: 2MMP2
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$128.07
5% off
$121.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contactor
Action Type Non Reversing
Coil Volts 24V DC
Contactor Type IEC
Depth 3.38"
Enclosure Type Open
Frequency 50/60 Hz
Full Load Amps-inductive 9A
Full Load Amps-resistive 20A
Height 1.77"
Hp @ 1 Phase - 120v 1/2 hp
Hp @ 1 Phase - 230v 1 hp
Hp @ 3 Phase - 208v 2 hp
Hp @ 3 Phase - 230v 2 hp
Hp @ 3 Phase - 240v 2 hp
Hp @ 3 Phase - 575v 7 1/2 hp
Number Of Poles 3

Product Details

    • Non-reversing contactor designed for switching the current supply to a high power load in electric motors and integrated control systems
    • Features enhanced auxiliary contacts for switching the current and a bidirectional peak limiting diode suppressor for protecting the coil
    • Facilitates both panel-mounting and DIN-Rail mounting configurations

Shipping Information

Height (cm) 7.7
Length (cm) 9.5
Width (cm) 4.5
HS Code 8536490065
Country Of Origin ID
Weight (kg) 0.5175

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site