-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bench Vise |
|---|---|
| Base Material | Iron |
| Base Swivel Angle | 120° |
| Base Tensile Strength | 30000 psi |
| Body Material | Cast Iron |
| Body Tensile Strength | 30000 psi |
| Deep Throat | No |
| Duty Rating | Standard |
| Duty Rating - Vises | Light Duty |
| Features | Large Anvil Work Surface |
| High Visibility | No |
| High-visibility | No |
| Includes Pipe Jaw | Yes |
| Includes Rotating Head | No |
| Jaw Attachment Type | Replaceable |
| Jaw Face | Serrated |
| Jaw Face Type | Serrated |
| Jaw Face Width | 4" |
| Jaw Material | Steel |
| Jaw Pad Material | Hardened Steel |
| Jaw Type | Replaceable |
| Jaw Width | 4" |
| Jaw Width Range | 4" |
| Material | Steel |
|---|---|
| Material -vises | Steel |
| Material Process | Cast |
| Max. Jaw Opening | 3" |
| Max. Opening | 4" |
| Mounting Hole Dia. | 0.438" |
| Mounting Hole Diameter | 3/8" |
| Number Of Lock Down Bolts | 2 |
| Number Of Mounting Holes | 4 |
| Number Of Mounting Points | 4 |
| Overall Height | 6 3/8" |
| Overall Length | 12" |
| Overall Width | 6" |
| Pipe Diameter - Maximum | Not Applicable |
| Pipe Jaw Included | Yes |
| Product Grouping - Vises | Bench Vises |
| Quick-acting | No |
| Reversible | No |
| Spindle Type | Enclosed |
| Swivel Angle | 360° |
| Throat Depth | 2 1/4" |
| Vise Type | Bench Vise |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 17.27 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 7.4475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)