SCHNEIDER ELECTRIC 9001KYSS2 Push Button Enclosure 30mm 2 Holes Stainless Steel

Item: AF9JHV
Model: 9001KYSS2
Cross Ref: 2NME1
8 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$371.44
5% off
$352.87 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pushbutton Enclosure
Compatible Conduit Size - Max. 3/4"
Compatible With Series 9001K, 9001Ks
Conduit Size 3/4"
Contact Block Depth 3.63"
Depth 3.63"
Environments & Applications Indoor Dust & Water Droplets, Oil Tight And Dust Tight, Washdown Corrosion Resistant
Grade 304
Height 7.74"
Hole Size 30 mm
Material Stainless Steel
Mounting Style Surface
Nema Rating NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 12
No. Of Columns 1
Number Of Columns 1
Number Of Holes 2
Overall Depth 3 5/8"
Overall Height 7 3/4"
Overall Width 4 3/16"
Panel Mounting Hole Diameter 30 mm
Standards RoHS
Width 4.18"

Product Details

    • Contact Block Depth (In.) (3.63)

Shipping Information

Height (cm) 19.66
Length (cm) 9.22
Width (cm) 10.62
HS Code 8536509031
Country Of Origin MX
Weight (kg) 1.395

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site