-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leveling Mount |
|---|---|
| Anti-vibration | No |
| Base Dia. | 4" |
| Base Material | Nylon |
| Base Shape | Round |
| Bolt Length | 4" |
| Bolt Material | Stainless Steel |
| Connection Type | Threaded Stud |
| Construction | Stainless Steel |
| Finish | Plain |
| Height | 5 5/16" |
| Hex | 3/4" |
| Hex Size | 3/4" |
|---|---|
| Includes | Jam Nut |
| Leveling Mount Type | Swiveling Stud |
| Load Capacity | 5000 lbs. |
| Material | Stainless Steel |
| Mounting Holes | Mounting Holes Included |
| Overall Height | 5.31" |
| Series | POLYMOUNT Series |
| Socket Material | Not Applicable |
| Swivel Angle | 15° |
| Thread Size | 1/2"-13 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 10.16 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)