S & W SSWD-2 Leveling Mount Stainless Steel 1/2-13 Capacity 700 Lb

Item: AB4ECP
Model: SSWD-2
Cross Ref: 1XEW1
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.61
5% off
$21.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Leveling Mount
Base Dia. 1 22/25"
Base Diameter 1.88"
Base Material Acetal Homopolymer
Base Shape Round
Bolt Length 2"
Bolt Material Stainless Steel
Connection Type Threaded Stud
Construction Stainless Steel
Finish Plain
Height 3.13"
Hex 3/4"
Hex Size 3/4"
Includes Jam Nut
Leveling Mount Type Swiveling Stud
Load Capacity 700 lbs.
Material Stainless Steel
Mounting Holes Mounting Holes Included
Overall Height 3.13"
Series LEVEL-IT Series
Swivel Angle 15°
Thread Size 1/2"-13

Shipping Information

Height (cm) 5.08
Length (cm) 7.62
Width (cm) 5.08
HS Code 8487900080
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site