-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leveling Mount |
|---|---|
| Base Dia. | 1 1/4" |
| Base Material | Acetal Homopolymer |
| Base Shape | Round |
| Bolt Length | 2" |
| Bolt Material | Stainless Steel |
| Connection Type | Threaded Stud |
| Construction | Stainless Steel |
| Finish | Plain |
| Height | 2 22/25" |
| Hex | 5/8" |
| Hex Size | 5/8" |
|---|---|
| Includes | Jam Nut |
| Leveling Mount Type | Swiveling Stud |
| Load Capacity | 300 lbs. |
| Material | Stainless Steel |
| Mounting Holes | Mounting Holes Included |
| Overall Height | 2 22/25" |
| Series | LEVEL-IT Series |
| Swivel Angle | 15° |
| Thread Size | 3/8"-16 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.81 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)