S & W BSW-0Z Leveling Mount 1/4-20

Item: AB9XHY
Model: BSW-0Z
Cross Ref: 2G361
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.10
5% off
$8.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Leveling Mount
Base Dia. 1"
Base Material Steel
Base Shape Round
Bolt Length 1 1/4"
Connection Type Threaded Stud
Construction Steel
Finish Zinc Plated
Height 1.94"
Hex 1/2"
Hex Size 1/2"
Includes Jam Nut
Leveling Mount Type Swiveling Stud
Load Capacity 1000 lbs.
Material Steel
Mounting Holes Mounting Holes Included
Overall Height 1.94"
Series LEVEL-IT Series
Swivel Angle 15°
Thread Size 1/4"-20

Shipping Information

Height (cm) 2.54
Length (cm) 5.08
Width (cm) 2.54
HS Code 8487900080
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site