-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Bore Dia. | 14 mm x 14 mm |
| Clearance Dia. | 41.3 mm |
| Disc Type | Stainless Steel |
| Finish | Anodized |
| Hub Dia. | 41.3 mm |
| Length Through Bore | 27.5 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 0.01" |
|---|---|
| Max. Speed | 10000 RPM |
| Max. Temp. Range | 200°F |
| Outside Dia. | 41.3 mm |
| Overall Length | 55 mm |
| Screw Type | Cap Screw |
| Style | Double Disc Clamp |
| Torque | 180 lbs.-in. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)