-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motion Control Coupling |
|---|---|
| Angular Misalignment | 2° |
| Application | Precise Positioning Stepper Servo |
| Axial Motion | 0.51 mm |
| Bore Dia. | 12 mm x 12 mm |
| Bore Diameter 1 | 12 mm |
| Bore Diameter 2 | 12 mm |
| Bore Tolerance | -0 mm to +0.03 mm |
| Bore Type | Round |
| Center Spacer Material | Aluminum |
| Clearance Dia. | 41.3 mm |
| Coupling Outside Diameter | 41.3 mm |
| Different Bore Sizes | No |
| Disc Material | Stainless Steel |
| Disc Material Finish | Black Anodized |
| Disc Material Grade | 302 |
| Disc Type | Stainless Steel |
| Dynamic Torque Non-reversing | 10.15 N-m |
| Dynamic Torque Reversing | 5.08 N-m |
| Fastener Tightening Torque | 4.6 N-m |
| Features | Balanced Design For Reduced Vibration, Disc Spring Sets Bend Independent Of Each Other, Lightweight And Has Low Inertia |
| Finish | Anodized |
| For Environment | Angular Misalignment, Axial Motion, Parallel Misalignment |
| For Misalignment Type | Angular, Axial, Parallel |
| Full Bearing Support Required | Yes |
| Hub Dia. | 41.3 mm |
| Hub Length | 18 mm |
| Hub Material | Aluminum |
| Hub Material Finish | Anodized Aluminum |
| Hub Material Grade | Grade 2024 |
| Included Screws | (2) Hex Socket Cap Screw |
|---|---|
| Length Through Bore | 27.5 mm |
| Length Through Bore 1 | 26.1 mm |
| Length Through Bore 2 | 26.1 mm |
| Material | Aluminum |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 0.01" |
| Max. Speed | 10000 RPM |
| Max. Temp. Range | 200°F |
| Maximum Operating Temperature | 93°C |
| Minimum Operating Temperature | -23°C |
| Moment Of Inertia | 0.00003838 kgf/sq. m |
| Number Of Discs | 2 With Center Spacer |
| Number Of Locking Screws | 2 |
| Outside Dia. | 41.3 mm |
| Overall Length | 55 mm |
| Parallel Misalignment | 0.25 mm |
| Rated Torque | 20.3 N-m |
| Screw Material | Alloy Steel |
| Screw Material Finish | Black Oxide |
| Screw Thread Size | M4 |
| Screw Type | Cap Screw |
| Shaft Locking Type | Clamp On |
| Shaft Tolerance | -0.013 mm to 0 mm |
| Style | Double Disc Clamp |
| System Of Measurement | Metric |
| Torque | 180 lbs.-in. |
| Torsional Stiffness | 42.4 N-m/deg. |
| Zero Backlash | Yes |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)