-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Bail Dia. | 29/32" |
| Bail Inside Length | 2" |
| Bail Inside Width | 2" |
| Bail Thickness | 29/32" |
| Color | Black |
| Dimension B | 29/32" |
| Dimension C | 5 3/8" |
| Dimension E | 13/16" |
| Dimension F | 3 1/8" |
| Finish | Phosphated |
| Load Capacity | 7050 lbs. |
| Material | Steel |
| Max. Operating Temp. | 752°F |
| Mfr. Series | ABA Series |
|---|---|
| Min. Operating Temp. | -40°F |
| Mount Type | Weld On |
| Mounting Style | Weld On |
| Nominal Wll (kg) | 3200 Kg |
| Operation | Lifting |
| Overall Length | 5 3/8" |
| Overall Width | 1 5/8" |
| Pivot | 0° |
| Pivot Angle | 0° |
| Standards | Dguv Test |
| Swivel Angle | 0° |
| Thread Size | Not Applicable |
| Working Load Limit | 7050 lbs. |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 20.4 |
| HS Code | 8431310060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.143 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)