RUD CHAIN 7902174 W-ABA 20t Lifting Point For Welding, 20T Nominal Size, 135 mm Pitch

Item: CY3KGL
Model: 7902174
Cross Ref: W-ABA 20t
Check Availability
In Stock

Get it by Thursday, Feb 26

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$497.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Nominal Wll (kg) 20000 Kg
Pitch 135 mm

Shipping Information

Height (cm) 10.8
Length (cm) 32
Width (cm) 20.4
Weight (kg) 10.6335

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site