-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Bail Dia. | 1 1/2" |
| Bail Inside Length | 3 1/8" |
| Bail Inside Width | 3 1/8" |
| Bail Thickness | 1 1/2" |
| Color | Black |
| Dimension B | 1 1/2" |
| Dimension C | 9" |
| Dimension E | 1 3/8" |
| Dimension F | 5 1/8" |
| Finish | Phosphated |
| Load Capacity | 22040 lbs. |
| Material | Steel |
| Max. Operating Temp. | 752°F |
| Mfr. Series | ABA Series |
| Min. Operating Temp. | -40°F |
|---|---|
| Mount Type | Weld On |
| Mounting Style | Weld On |
| Nominal Wll (kg) | 10000 Kg |
| Operation | Lifting |
| Overall Length | 9" |
| Overall Width | 2 3/4" |
| Pivot | 0° |
| Pivot Angle | 0° |
| Standards | Dguv Test |
| Swivel Angle | 0° |
| System Of Measurement | Imperial |
| Thread Size | Not Applicable |
| Working Load Limit | 22040 lbs. |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 20.4 |
| HS Code | 8431310060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 5.328 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)