-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Blade Expansion | 0.312" |
|---|---|
| Compatible Grainger Part No. | 19U184, 1VUP6, 1VUP8, 43FR99, 4A506, 4CW52 |
| Compatible Grainger Part Number | 19U184, 1VUP6, 1VUP8, 43FR99, 4A506, 4CW52 |
| Compatible Material | Iron, Steel |
| Compatible With Manufacturer Model Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
| For Use With | Ridgid-1A, 820/364, 42A, 202, 732, 360, 2A |
| For Use With Mfr. Model No. | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
| Impact Rated | No |
| Material | Steel |
|---|---|
| Material Application | Ductile Iron, Steel |
| Overall Length | 1.25" |
| Product Type | Replacement Cutter Wheel |
| Replacement Part Type | Cutting Wheel |
| Tool Length | 1 1/4" |
| Type | Heavy Duty, For Steel/Ductile Iron Pipe |
| Type | Heavy Duty, For Steel, Ductile Iron Pipe |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)