-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cutter Wheel |
|---|---|
| Accessory Type | Heavy Duty, For Steel/Ductile Iron Pipe |
| Compatible Material | Iron, Steel |
| Compatible With Grainger Part Number | 19U184, 1VUP6, 1VUP8, 43FR99, 4A506, 4CW52 |
| Compatible With Manufacturer Model Number | 32810, 32820, 32870, 32895, 34617, 42370, 42390, 58657 |
| For Use With Grainger Item Number | 4A506 |
|---|---|
| For Use With Mfr. Model Number | 202 |
| Material | Steel |
| Overall Length | 1 1/4" |
| Product Type | Replacement Cutter Wheel |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 3.05 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
A wheeled pipe cutter also known as a tubing cutter looks similar to the letter C with a handle or knob rising from the side. Wheeled pipe cutters are designed to cut pipes manufactured from brass, plastic, copper and thin-walled electrical metal tubing (EMT).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)