-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cutter Wheel |
|---|---|
| Accessory Type | For Stainless Steel Pipe |
| Compatible Material | Stainless Steel |
| Compatible With Grainger Part Number | 19U184, 1VUP6, 1VUP8, 43FR99, 4CW52 |
| Compatible With Manufacturer Model Number | 360, 364, 732, 820 |
|---|---|
| Material | Steel |
| Overall Length | 1 1/2" |
| Product Type | Replacement Cutter Wheel |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)