-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Reel Bumper |
|---|---|
| Dia. A | 1.39" to 1.55" |
| Diameter | 1.39" to 1.55" |
| Diameter A | 1.39" to 1.55" |
| Diameter B-c-e | 3 1/2" , 3.5" |
| Diameter D | 2 7/8" |
| For Cord Outside Dia. Range | 1.39" to 1.55" |
| For Hose Diameter | 1" |
| For Hose Outside Dia. Range | 1.39" to 1.55" |
| For No. Of Hoses | 1 |
| For Reel Series | D80000 Series, D9000 Series, E9000 Series, F80000 Series, F9000 Series, SD Series |
|---|---|
| For Use With Grainger Item Number | 12U325, 12U326, 12U329, 12U330, 184V95, 2CAH7 |
| For Use With Mfr. Model Number | D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, D9450 OLPBW1, D9465 OLPBW1, FF9500 OLPBW1, FF9600 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1, URD9350 OLBBW1 |
| Hose Inside Dia. | 1" |
| Hose Stop Overall Outside Dia. | 3 1/2" |
| Hose Stop Overall Width | 2 7/8" |
| Includes | Hardware |
| Material | Plastic |
| Shape | Circle |
| Width D | 2 7/8" |
,Adjustable bumpers are solid molded rubber assuring a long life and nonslip grip. Bumpers allow the desired length of hose or cord to be permanently stored outside the reel. Bumpers are included on the reels purchased with hose or cord. When ordering, advise the part number, reel model and the hose I.D. and O.D or the cord AWG and number of conductors.,
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.3 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.3645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)