-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Reel Bumper |
|---|---|
| Dia. A | 0.625" to 0.749" |
| Diameter | 0.625" to 0.749" |
| Diameter A | 0.625" to 0.749" |
| Diameter B-c-e | 3" |
| Diameter D | 1 1/4" |
| For Cord Outside Dia. Range | 0.625" to 0.749" |
| For Gauge/conductor | 10/3, 12/4 |
| For Hose Diameter | 3/8" |
| For Hose Outside Dia. Range | 5/8" to 0.749" |
| For No. Of Hoses | 1 |
| For Reel Series | RT600 Series, 5000 Series, 7000 Series, HD70000 Series, DP Series, 80000 Series, L 5000 Series |
| For Use With Grainger Item Number | 22KX15, 2CAG5, 2CAG8, 2CAG9, 2Z864, 38EE39, 38EE90, 38EE92, 38L563, 448F63, 448F69, 448F70, 4NA84, 4NA85, 4NA91, 4NB15, 4NB25, 4Z175, 5KPA6, 5KPC0, 5KPC1, 9VZW7 |
|---|---|
| For Use With Mfr. Model Number | 7600 OLB 1, 7600 OLP 1, 7600 OMP 1, 7600 OMS 1, 7600 OMS55 1, 7650 EHP 1, 7650 OHP 1, 7650 OLP 1, 7670 OLP 1, 81075 OHP 1, 81075 OLP 1, 81100 OHP 1, 81100 OLP1, DP5635 OHP1, DP5635 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, PW7600 OHP 1, PW7650 OHP 1, PW81000 OHP 1 |
| Hose Inside Dia. | 3/8" |
| Hose Stop Overall Outside Dia. | 3" |
| Hose Stop Overall Width | 1 1/4" |
| Includes | Hardware |
| Material | Plastic |
| Number Of Conductors | 3 |
| Shape | Circle |
| Width D | 1 1/4" |
| Wire Size | 10 AWG |
,Adjustable bumpers are solid molded rubber assuring a long life and nonslip grip. Bumpers allow the desired length of hose or cord to be permanently stored outside the reel. Bumpers are included on the reels purchased with hose or cord. When ordering, advise the part number, reel model and the hose I.D. and O.D or the cord AWG and number of conductors.,
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.18 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)