-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Reel Bumper |
|---|---|
| Age Group | Adult |
| Color | Black |
| For Cord Outside Dia. Range | 0.438" to 0.625" |
| For Gauge/conductor | 12/3 |
| For Hose Diameter | 1/4" |
| For Hose Outside Dia. Range | 0.438" to 5/8" |
| For No. Of Hoses | 1 |
| For Reel Series | 4000 Series, 5000 Series, DP Series, RT Series |
| For Use With Grainger Item Number | 12T744, 12T745, 22KW41, 22KW42, 2XHZ9, 2XJA1, 2XJA2, 2XJC4, 2XJC8, 2XJC9, 2XJD1, 2Z862, 32UK75, 32UK76, 32UK79, 32UK80, 38EE58, 38EE59, 3VE25, 3VE26, 41GR92, 448F61, 4HK86, 4HK88, 4JNC4, 4JNC7, 4LMG2, 4LMH2, 4LMH3, 4LMH6, 4NA82, 4NB11, 5KPA4, 5KPA5, 5PG03, 8CR28, 8X356, 8XFC6 |
|---|---|
| Gender | Unisex |
| Hose Stop Overall Outside Dia. | 2 1/2" |
| Hose Stop Overall Width | 1 1/4" |
| Includes | Hardware |
| Material | Plastic |
| Shape | Circle |
| Size | 0.625" to 0.749" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 3.81 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)