-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Reel Bumper |
|---|---|
| Dia. A | 1.06" to 1.38" |
| Diameter | 1.06" to 1.38" |
| Diameter A | 1.06" to 1.38" |
| Diameter B-c-e | 3 1/2" , 3.5" |
| Diameter D | 2 7/8" |
| For Cord Outside Dia. Range | 1.06" to 1.38" |
| For Gauge/conductor | 6/4 |
| For Hose Diameter | 3/4" |
| For Hose Outside Dia. Range | 1.06" to 1.38" |
| For No. Of Hoses | 1 |
| For Reel Series | D9000 Series, E9000 Series, FE9000 Series, SD Series, URD9000 Series |
|---|---|
| For Use With Grainger Item Number | 12U318, 12U323, 12U324, 12U327, 12U328, 2CAH6, 4NA94, 4NB29 |
| For Use With Mfr. Model Number | D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1 |
| Hose Inside Dia. | 3/4" |
| Hose Stop Overall Outside Dia. | 3 1/2" |
| Hose Stop Overall Width | 2 7/8" |
| Includes | Hardware |
| Material | Plastic |
| Shape | Circle |
| Width D | 2 7/8" |
,Adjustable bumpers are solid molded rubber assuring long life and nonslip grip. Bumpers allow the desired length of hose or cord to be permanently stored outside the reel. Bumpers are included on the reels purchased with hose or cord. When ordering, advise the part number, reel model and the hose I.D. and O.D or the cord AWG and number of conductors. ,*This bumper includes stainless steel hardware.*,
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.3 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)