-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Tripod |
|---|---|
| Adjustable Height | Folding |
| Characteristics | Leg Lock System, Precise Height Adjustment, Non-Slip Rubber Feet, Quick Release Plate, Weight Hook, Bubble Level |
| Color | Black |
| Compatible With Grainger Part Number | 161D43, 328YL0, 357R25, 440G64, 55NP10, 56HN59, 56HN60, 56HN61, 56HN62, 56HN65, 56HN66, 56HN67, 56HN68, 783H13, 783H14, 783H19, 798FP5, 798FP6, 798FP7, 798FP8 |
| Compatible With Level Type | Bull's Eye Levels, Digital Theodolites, Laser Levels, Rotary Laser Levels |
| Compatible With Manufacturer Model Number | R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD |
| Construction | Aluminum |
| Folded Length | 20" |
| Graduation Marks | Not Applicable |
| Head Style | Flat |
| Includes | Case, Instrument Adapter |
| Length | 56" |
| Material | Aluminum |
| Max. Adapter Size | 4.52" |
|---|---|
| Max. Tripod Height | 56" |
| Max. Weight | 13.3 lbs. |
| Min. Adapter Size | 2.95" |
| Mounting Thread | 1/4" |
| Mounting Thread Size | 1/4"-20 |
| Number Of Sections | 4 |
| Number Of Segments | 4 |
| Overall Height (maximum) | 4.6875 ft. |
| Overall Height (minimum) | 1.6875 ft. |
| Overall Width | 13" |
| Tripod Thread Size | 1/4"-20 |
| Type | Adjustable |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)