-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Additional Functions | Air Flow, Air Velocity, Temperature |
| Air Velocity Accuracy | -1.5% to +1.5% |
| Air Velocity Resolution | 1 FPM |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Battery Life | 40 hrs. |
| Battery Run Time | 40 hrs. |
| Battery Size | AAA |
| Battery Voltage | 1.5V |
| Calibration Certificate | Included |
| Calibration Certificate Type | NIST |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Digital Display Screen Type | LCD |
| Display | Dual LCD |
| Display Type | Digital |
| Includes | Carrying Case |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Air Volume Measured | 99999 CFM |
|---|---|
| Max. Temperature Measured | 140°F |
| Maximum Operating Temperature | 140°F |
| Meter Type | Rotating Vane |
| Min Temperature Measured | -4°F |
| Minimum Operating Temperature | -4°F |
| No. Of Batteries | 4 |
| Number Of Batteries Required | 4 |
| Power Source | Battery |
| Probe Size | 4" |
| Probe Type | Rotating Vane |
| Resolution | 0.1 FPM |
| Sensing Method | Rotating Vane And Thermistor |
| Temp. Accuracy | -1.1°F to +1.1°F |
| Temp. Range | -4°F to +140°F |
| Testing Functions | Air Flow, Air Velocity, Temperature |
| Vane Diameter | 4" |
| Vane Style | Standard Vane |
| Velocity | 0.2 mps to 30 mps , 40-5900 FPM |
| Wind Speed Units | ft./Min., Mps |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 22.1 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)