-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Air Velocity Accuracy | -3% to +3% |
| Air Velocity Display Units | ft., min., Kmph, Knots, Mps, Mph |
| Air Velocity Range | 0.4 to 30 M/S, 0.8 to 58.3 Knots, 0.9 to 67 Mph, 1.4 to 108 Km/H, 80 to 5910 Fpm |
| Air Velocity Resolution | 0.1 kmph, 0.1 mph |
| Ambient Temperature Accuracy | -2.5°F to +2.5°F |
| Ambient Temperature Range | 32°F to 122°F |
| Auto Power Off | Yes |
| Backlit Screen | No |
| Battery Type | 9V |
| Battery Voltage | 9V |
| Bluetooth Enabled | No |
| Brand And Series | Extech Environmental Meter |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Depth | 1.3" |
| Display | LCD |
| Display Screen Type | LCD |
| Height | 6.1" |
| Housing Color | Green |
| Humidity Accuracy | -4% to +4% |
| Humidity Range | 10% to 95% |
| Humidity Resolution | 0.1% |
| Includes | Wrist Strap |
| Includes Batteries | Yes |
| Includes Case | No |
| Includes Nist-traceable Calibration Certificate | No |
| Includes Probes | No |
| Ip/nema Rating | Not Rated |
| Light Level Accuracy | -5% to +5% |
| Light Level Display Units | Fc, Lux |
|---|---|
| Light Level Range | 0 Fc to 1860 Fc, 0 Lux to 20000 Lux |
| Light Level Resolution | 0.1 fc, 1 lux |
| Low Battery Indicator | Yes |
| Manufacturer Warranty Length | 1 yr. |
| Measurement Range | 0 ft. to 1860 ft. |
| Meter Options | Green |
| Meter Series | Environmental Meter |
| Meter Type | Environmental Meter |
| Overall Depth | 1.3" |
| Overall Height | 6.1" |
| Overall Width | 2 2/5" |
| Power Source | 9V Battery |
| Probe Length | 1.2" |
| Probe Size | 1 1/5" |
| Properties Measured | Light Level, Air Velocity, Relative Humidity, Temperature |
| Range - Air Velocity | 0.8 knots to 58.3 knots |
| Relative Humidity Range | 10% to 95% |
| Sensing Method | Rotating Vane And Thermistor |
| Sensor Type | Rotatingvane, Thermistor |
| Series | Extech Environmental Meter |
| Size | 6.1" x 2.4" x 1.3" |
| Temp. Accuracy | -2.5°F to +2.5°F |
| Temp. Range | +32°F to +122°F |
| Temperature Resolution | 0.1° (Thermistor), 0.1° (Type K) |
| Type | Hygro Thermo Anemometer Light |
| Velocity | 0.4 mps to 30 mps , 0.8 knots to 58.3 knots , 0.9-67 mph , 1.4 kmph to 108 kmph , 80-5910 FPM |
| Wi-fi Compatible | No |
| Width | 2.4" |
| With Bluetooth | Non Bluetooth |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 6.35 |
| HS Code | 9026804000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)