-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Accuracy | -3% to +3% |
| Additional Functions | Air Velocity, Dew Point, Relative Humidity, Temperature |
| Air Velocity Accuracy | -3% to +3% |
| Air Velocity Resolution | 20 FPM |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Battery Size | Cr2 |
| Battery Voltage | 3V |
| Calibration Certificate | Not Included |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Dew Point Range | +32°F to +122°F |
| Digital Display Screen Type | LCD |
| Display | LCD |
| Display Type | Digital |
| Humidity Accuracy | -5% to +5% |
| Includes | Lanyard |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Temperature Measured | 122°F |
| Maximum Dew Point Measured | 122°F |
| Maximum Operating Temperature | 122°F |
| Maximum Relative Humidity Measured | 95% |
|---|---|
| Measurements | Dew Point, Relative Humidity |
| Meter Type | Rotating Vane |
| Min Temperature Measured | 0°F |
| Minimum Dew Point Measured | 32°F |
| Minimum Operating Temperature | 0°F |
| Minimum Relative Humidity Measured | 10% |
| Number Of Batteries Required | 1 |
| Power Source | Battery |
| Probe Type | Rotating Vane |
| Relative Humidity Accuracy | +/-5% |
| Relative Humidity Range | 10% to 95% |
| Sensing Method | Rotating Vane And Thermistor |
| Temp. Accuracy | -1.8°F to +1.8°F |
| Temp. Range | 0°F to +122°F |
| Testing Functions | Air Velocity, Dew Point, Relative Humidity, Temperature |
| Type | Mini Thermo |
| Vane Diameter | 1" |
| Vane Material | Plastic |
| Vane Style | Mini Vane |
| Velocity | 0.5 mps to 28 mps , 1.1-62.5 mph , 100-5500 FPM |
| Wind Speed Units | ft./Min., Km/Hr., Knot, Mps, Mph |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 17.02 |
| HS Code | 9026804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)