-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer with IR Temperature |
|---|---|
| Accuracy | -3% to +3% |
| Additional Functions | Air Flow, Air Velocity, Temperature |
| Air Velocity Accuracy | -3% to +3% |
| Air Velocity Resolution | 1 FPM |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Battery Size | 9V |
| Battery Type | 9V |
| Battery Voltage | 9V |
| Calibration Certificate | Not Included |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Digital Display Screen Type | LCD |
| Display | LCD |
| Display Type | Digital |
| Includes | Carrying Case, Protective Rubber Holster |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Air Volume Measured | 999999 CFM |
|---|---|
| Max. Temperature Measured | 140°F |
| Maximum Operating Temperature | 140°F |
| Measurements | CFM |
| Meter Type | Rotating Vane |
| Min Temperature Measured | 14°F |
| Minimum Operating Temperature | 14°F |
| Number Of Batteries Required | 1 |
| Power Source | Battery |
| Probe Type | Rotating Vane |
| Resolution | 1 FPM |
| Sensing Method | Rotating Vane |
| Temperature Accuracy | -2°F to +2°F |
| Testing Functions | Air Flow, Air Velocity, Temperature |
| Type | Vane |
| Vane Diameter | 2.83" |
| Vane Style | Mini Vane, Remote Vane |
| Velocity | 0.4 mps to 30 mps , 0.8 knots to 58.3 knots , 0.9-67 mph , 1.4 kmph to 108 kmph , 80-5900 FPM |
| Wind Speed Units | ft./Min., Km/Hr., Knot, Mps, Mph |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 8.89 |
| HS Code | 9026804000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)