-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Anti-Scald Balanced Pressure Valve |
|---|---|
| Activation Type | Rotate Handle |
| Assembly Required | No |
| Cartridges Included | Yes |
| Color/finish | Chrome |
| Connection | 1/2" |
| Connection Size | 1/2" |
| Connection Type | FNPT |
| Diverter Included | No |
| Drain Included | No |
| Escutcheon Included | No |
| Face Dia. | 7 1/2" |
| Faucet Handle Style | Lever |
| Features | Anti-Scald Pressure Balanced Protection, Independent Center Sleeve Which Allows Up To 1 In. Of Roughing In Variation, Temperature Can Be Adjusted Through The Temperature Limit Stops And The Valves Have A Ceramic Temperature Regulating Module |
| For Use With | Sentinel Mark II Shower Faucet Valves |
| Handle Finish | Chrome |
| Handle Included | Yes |
| Handle Length | 3 1/2" |
| Handle Material | Zinc |
| Handle Placement | Center Of Valve |
| Handle Type | Lever |
| Handles Included | Yes |
| Hose Included | No |
| Includes | 1/2 In Pipe Plug, Rough-In Template |
| Includes Check Stop | Yes |
| Includes Drain Stopper | No |
| Includes Handle | Yes |
| Includes Stem | No |
| Includes Trim Plate | Yes |
| Includes Tub Spout | No |
| Includes Valve | Yes |
| Installation Type | Wall Mounted |
| Integral Stops | Yes |
|---|---|
| Ligature Resistant | No |
| Manufacturers Warranty Length | 5 yrs. |
| Massage Feature | No |
| Material | Brass, Plastic, Zinc |
| No. Of Showerheads | 0 |
| Number Of Handles | 1 |
| Number Of Jets | 0 |
| Number Of Spray Patterns | 0 |
| Pause Control | No |
| Product Type | Anti-Scald Shower Valve |
| Rough-in Valve Template Included | Yes |
| Scald Guard Included | Yes |
| Self-cleaning Nozzles | No |
| Shape | Circle |
| Shower Arm Included | No |
| Shower Connection Type | 1/2" Female Copper Sweat |
| Temperature Limit Control | Yes |
| Theme | Commercial |
| Trim Finish | Polished Chrome |
| Trim Plate Depth | 3 1/2" |
| Trim Plate Height | 7 1/2" |
| Trim Plate Material | Plastic |
| Trim Plate Shape | Circle |
| Trim Plate Width | 7 1/2" |
| Tub And Shower Category | Shower Valves |
| Type | Wall |
| Valve Design | Pressure Balance |
| Valve Included | Yes |
| Vandal Resistant | No |
| Warranty | Limited Lifetime |
| standard | ASME A112.18.1, ASSE 1016, CSA B125.1 |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 29.21 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.105 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)