-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Valve |
|---|---|
| Activation Type | Rotate Handle |
| Assembly Required | No |
| Collection | Sentinel Mark II |
| Connection Size | 1/2" |
| Connection Type | FNPT, Female Tube |
| Diverter Included | No |
| Drain Included | No |
| Escutcheon Included | No |
| Faucet Handle Style | Lever |
| Finish | Polish Chrome , Polished Chrome |
| For Use With | Repair Part RPG03-0259-RCP Mark II Shower Valve Spindle Kit |
| Handle Location | Center Of Valve |
| Handles Included | Yes |
| Installation Type | Wall Mounted |
| Integral Stops | Yes |
| Length | 3.5" |
| Massage Feature | Yes |
| Material | Brass, Plastic |
| No. Of Faucet Handles | 1 |
| No. Of Holes | 1 |
| Pause Control | No |
| Product Style | Commercial |
| Rough-in Valve Template Included | Yes |
|---|---|
| Scald Guard Included | Yes |
| Self-cleaning Nozzles | No |
| Shower Arm Included | No |
| Temp. Limit Control | Yes |
| Valve Included | Yes |
| Valve Type | Ceramic |
| Vandal Resistant | No |
| Width | 7.5" |
| Connection | 1/2" |
| Connection Type | NPT, Sweat, Solder |
| Face Dia. | 7.5" |
| For Use With | Speakman Repair Part RPG03-0259-RCP Mark II Shower Valve Spindle Kit, SPINDLE GROUP 1IN LON, SPINDLE GROUP 1-1/2IN, Speakman Repair Part RPG05-0718 Mark II Shower Valve Cap, Speakman Repair Part RPG05-0843 Mark II Shower Cartridge, Speakman Repair Part RPG05-0847 Shower Diverter Cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring For Shower Valve Cap |
| Handle Material | Zinc |
| Handle Placement | Center Of Valve |
| Includes | 1/2 In Pipe Plug, Rough-In Template |
| Length | 3.5 |
| Standard Logo | asme.png, asse.png, csa.png |
| Trim Finish | Polished Chrome |
| Trim Plate Material | Plastic |
| Trim Plate Shape | Circle |
| Type | Wall |
| Valve Design | 4 Port Pressure Balancing Cycle |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 29.72 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)