-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Balance Valve Shower System |
|---|---|
| Activation Type | Rotate Handle |
| Assembly Required | No |
| Collection | Sentinel Mark II |
| Connection Size | 1/2" |
| Connection Type | FNPT, MNPT, Female Tube |
| Diverter Included | No |
| Drain Included | No |
| Escutcheon Included | Yes |
| Faucet Handle Style | Lever |
| Faucet Operation | Manual |
| Finish | Polish Chrome , Polished Chrome |
| Flow Rate | 2.5 GPM |
| Flow Type | Aerated |
| For Use With | Repair Part RPG03-0259-RCP Mark II Shower Valve Spindle Kit |
| Handle Location | Center Of Valve |
| Handles Included | Yes |
| Hose Length | 60" |
| Installation Type | Wall Mounted |
| Integral Stops | Yes |
| Massage Feature | Yes |
| Material | Brass, Plastic |
| No. Of Faucet Handles | 1 |
| No. Of Holes | 2 |
| No. Of Jets | 50 |
| No. Of Shower Heads | 1 |
|---|---|
| Pause Control | Yes |
| Product Style | Commercial |
| Rough-in Valve Template Included | Yes |
| Scald Guard Included | Yes |
| Self-cleaning Nozzles | Yes |
| Shower Arm Included | Yes |
| Shower Arm Type | Bent |
| Shower Function | Single Function |
| Shower Head Face Dia. | 3.13" |
| Shower Head Shape | Round |
| Spray | 1 |
| Temp. Limit Control | Yes |
| Valve Included | Yes |
| Valve Type | Ceramic |
| Vandal Resistant | No |
| Color | Chrome |
| Connection Type | NPT, Sweat, Solder |
| Hose Length (in.) | 60" |
| Includes | Arm, Flange |
| No. Of Handles | 1 |
| No. Of Hole | 2 |
| Showerhead Face Dia. | 3.13 |
| Standard Logo | asme.png, asse.png, csa.png |
| Height (cm) | 35.31 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 31.5 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)