-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| Deflection @ Load | 1" |
| End Type | Machine Half Loop |
| Extended Length | 10 45/64" |
| Fabric Sleeve Outside Dia. | 1.29" |
| Finish | Oil |
| Free Length | 9 45/64" |
| Load | 35.5 lbs. |
| Material | Steel |
| Outside Dia. | 1.13" |
| Outside Diameter | 1.125" |
|---|---|
| Overall Length | 9.703" |
| Product Type | Extension Spring |
| Spring Rate | 13.5 lbs.-in. |
| System Of Measurement | Imperial |
| Type | Utility |
| Wire Dia. | 0.15" |
| Wire Diameter | 0.148" |
| standard | AMS 5112, ASTM A227, ASTM A228 |
| Height (cm) | 18 |
|---|---|
| Length (cm) | 3 |
| Width (cm) | 25.87 |
| HS Code | 7320205020 |
|---|---|
| Weight (kg) | 0.2097 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)