-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| End Type | Full Twist Loop |
| Fabric Sleeve Outside Dia. | 3/5" |
| Finish | Oiled |
| Load | 6.5 lbs. |
| Material | Steel |
|---|---|
| Outside Dia. | 1/2" |
| Overall Length | 9 22/25" |
| Type | Utility |
| Wire Dia. | 0.06" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 5.84 |
| HS Code | 7320205020 |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)