-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| Deflection @ Load | 1" |
| End Type | Machine Half Loop |
| Extended Length | 6 21/32" |
| Fabric Sleeve Outside Dia. | 1.01" |
| Finish | Oil |
| Free Length | 5 21/32" |
| Load | 35 lbs. |
| Material | Steel |
| Outside Diameter | 0.875" |
|---|---|
| Overall Length | 5.656" |
| Product Type | Extension Spring |
| Spring Rate | 17.76 lbs.-in. |
| System Of Measurement | Imperial |
| Type | Utility |
| Wire Dia. | 3/25" |
| Wire Diameter | 0.12" |
| Standards | AMS 5112, ASTM A227, ASTM A228 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 11.43 |
| HS Code | 7320205020 |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)