-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extension Spring |
|---|---|
| End Type | Crossover Center Loop |
| Extended Length | 13" |
| Fabric Sleeve Outside Dia. | 0.74" |
| Finish | Oil |
| Free Length | 10" |
| Load | 8.8 lbs. |
| Material | Steel |
| Outside Dia. | 0.63" |
| Outside Diameter | 0.625" |
|---|---|
| Overall Length | 10" |
| Product Type | Extension Spring |
| Spring Rate | 1.8 lbs.-in. |
| System Of Measurement | Imperial |
| Type | Utility |
| Wire Diameter | 0.072" |
| standard | AMS 5112, ASTM A227, ASTM A228 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 7.11 |
| HS Code | 7320205020 |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)