QORPAK VG11150-222 Sample Vial 2ml 32mm Diameter

Item: AF7KFF
Model: VG11150-222
Cross Ref: 21RR47
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$452.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Sample Vial
Capacity 2 mL
Color Clear
Diameter 32 mm
Height 12 mm
Material Borosilicate Glass
Neck Size 9 mm

Shipping Information

Height (cm) 17.78
Length (cm) 22.86
Width (cm) 12.7
HS Code 7010900540
Weight (kg) 3.18

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site