-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sample Vial |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 12 mm |
| Body Material | Borosilicate Glass |
| Cap Style | Includes Closure No |
| Capacity | 2 mL |
| Capacity - Ml | 2 mL |
| Capacity - Oz | 0.06 fl. oz. |
| Clarity | Transparent |
| Closure Liner Material | Not Applicable |
| Closure Material | No Closure |
| Color | Clear |
| Diameter | 32 mm |
| Glassware Class | A |
|---|---|
| Height | 1.26" , 12 mm , 32 mm |
| Includes Closure | No |
| Inside Dia. | 0.47" , 12 mm |
| Labware Clarity | Transparent |
| Material | Borosilicate Glass |
| Neck Size | 8 mm to 425 mm |
| Number Of Vials Included | 1000 |
| Overall Height | 32 mm |
| Product Type | Vial |
| Screw Closure Size | 8 mm to 425 mm |
| Special Features | Standard Opening Screw Thread |
| Sterile/non-sterile | Non-Sterile |
| Style | Chromatography |
| Vial Type | Chromatography |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 12.7 |
| HS Code | 7010900540 |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)