QORPAK VG21130-212 Sample Vial 2ml 32mm Diameter

Item: AF7KCF
Model: VG21130-212
Cross Ref: 21RP25
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$318.42 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Sample Vial
Capacity 2 mL
Color Amber
Diameter 32 mm
Height 12 mm
Material Borosilicate Glass
Neck Size 11 mm

Shipping Information

Height (cm) 17.78
Length (cm) 22.86
Width (cm) 12.7
HS Code 7010900540
Weight (kg) 3.18

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site