-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sample Vial |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 12 mm |
| Body Material | Borosilicate Glass |
| Cap Style | Includes Closure No |
| Capacity | 2 mL |
| Capacity - Ml | 2 mL |
| Capacity - Oz | 0.06 fl. oz. |
| Clarity | Transparent |
| Closure Material | No Closure |
| Color | Clear |
| Diameter | 32 mm |
|---|---|
| Glassware Class | A |
| Height | 12 mm |
| Includes Closure | No |
| Material | Borosilicate Glass |
| Neck Size | 11 mm |
| Number Of Vials Included | 1000 |
| Overall Height | 32 mm |
| Product Type | Vial |
| Screw Closure Size | 11 mm |
| Special Features | Large Opening |
| Sterile/non-sterile | Non-Sterile |
| Vial Type | Chromatography |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 12.7 |
| HS Code | 7010900540 |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)