-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Precleaned Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Amber |
| Body Diameter | 76 mm |
| Body Material | Glass |
| Bottle Type | Sampling |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Class | Ionized, Vacuum |
| Closure Color | Black |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene, PTFE |
| Closure Material | Phenolic |
| Closure Type | Screw On |
| Diameter | 76 mm |
|---|---|
| Glassware Class | Not Rated |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 196 mm |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 196 mm |
| Pre-cleaned | Visible Particulate |
| Screw Closure Size | 38 mm to 439 mm |
| Shape | Boston Round |
| Special Features | Environmentally Sensitive, Protects Contents From UV Rays |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type Iii |
| Height (cm) | 21.11 |
|---|---|
| Length (cm) | 47.78 |
| Width (cm) | 32.05 |
| HS Code | 7010900520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.6535 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)