-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Precleaned Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 51 mm |
| Body Material | Glass |
| Bottle Type | Mixing, Storing, Sampling |
| Capacity - Ml | 120 mL |
| Capacity - Oz | 4 fl. oz. |
| Clarity | Transparent |
| Class | Ionized, Vacuum |
| Closure Color | Black |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene |
| Closure Material | Phenolic |
| Closure Type | Screw On |
| Diameter | 51 mm |
|---|---|
| Glassware Class | Not Rated |
| Graduated | Yes |
| Graduation Increments - Metric | 120 mL |
| Height | 102 mm |
| Maximum Graduation - Metric | 120 mL |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 102 mm |
| Pre-cleaned | Visible Particulate |
| Screw Closure Size | 48 mm to 400 mm |
| Shape | Round |
| Special Features | Vacuum And Ionized |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type Iii |
| Height (cm) | 115.27 |
|---|---|
| Length (cm) | 20.79 |
| Width (cm) | 48.26 |
| HS Code | 7010900540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 64.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)