-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Precleaned Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 79 mm |
| Body Material | Glass |
| Bottle Type | Sampling |
| Capacity - Ml | 480 mL |
| Capacity - Oz | 16 fl. oz. |
| Clarity | Transparent |
| Class | Cleaned For Semi-Volatiles |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | PTFE |
| Closure Material | Polypropylene |
|---|---|
| Closure Type | Screw On |
| Diameter | 79 mm |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 89 mm |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 133 mm |
| Pre-cleaned | Semi Volatile Organics |
| Screw Closure Size | 63 mm to 400 mm |
| Shape | Round |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 27.18 |
| HS Code | 7010900540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)