-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precleaned Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 60 mm |
| Body Material | Glass |
| Bottle Type | Chemical, Reagent |
| Capacity - Ml | 240 mL |
| Capacity - Oz | 8 fl. oz. |
| Clarity | Transparent |
| Class | Cleaned For Semi-Volatiles |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | PTFE |
| Closure Material | Polypropylene |
| Closure Type | Screw On |
|---|---|
| Diameter | 60 mm |
| Glassware Class | Not Rated |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 94 mm |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 137 mm |
| Pre-cleaned | Semi Volatile Organics |
| Screw Closure Size | 24 mm to 400 mm |
| Shape | Boston Round |
| Special Features | Bottles With Safety-Coated Glass Are Built To Retain Contents If Bottles Are Accidentally Broken, Chemical Resistant And Used When Packaging Dry Powders Or Buffers With Low Ph Sensitivity |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type Iii |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 43.94 |
| Width (cm) | 30.23 |
| HS Code | 7010900540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.1625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)