-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Box Wrench |
|---|---|
| Color | Black |
| Finish | Chrome |
| Flexible Head | No |
| Head Size | 7/32" x 9/32" |
| Material | Vanadium Steel |
| Min. Arc Swing | 5° |
| Non-sparking | No |
| Number Of Geared Teeth | 72 |
| Number Of Points | 12 |
|---|---|
| Offset | 0° |
| Opening Type | Hex |
| Overall Length | 4 1/2" |
| Reversing | Yes |
| Sae Or Metric | SAE |
| System Of Measurement | Imperial |
| Tether Capable | Standard Tool |
| Wrench Style | Double End, Spline |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.54 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)