-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Box Wrench |
|---|---|
| Box End Type | Twelve Point Box End |
| Color | Black |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Flexible Head | No |
| Grip Style | Plain |
| Handle Color | Black |
| Handle Type | Steel |
| Head Offset Angle | 0° |
| Head Size | 13/16", 15/16" |
| Head Thickness | 1/4" |
| Head Type | Standard |
| Insulated | No |
| Material | Vanadium Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 24°, 25° |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Geared Teeth | 72 |
| Number Of Points | 12 |
| Offset | 0° |
| Opening Type | Hex |
| Overall Length | 10 1/4" |
| Ratcheting | Yes |
| Reversing | Yes |
| Sae Or Metric | SAE |
| Single End/double End | Double End |
| Standards | Asme |
| System Of Measurement | Imperial |
| Tether Capable | Standard Tool |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Shape | Straight |
| Wrench Style | Double End, Spline |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 5.08 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)