-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing Protector |
|---|---|
| Chemical Resistant | Yes |
| Color | Black |
| Connection Type | Corrugated Tubing |
| Fitting Height | 2.14" |
| Fitting Material | Polyamide 6 |
| Fitting Width | 1.14" |
| For Conduit Size | 29 mm |
| For Use With | Tubing Profiles F And G |
| Ip Rating | Not Rated |
|---|---|
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | -40°F |
| Nominal Length | 1.45" |
| Nominal Size | 1" |
| Profile Type | Fine/Broad |
| Self Extinguishing | Yes |
| Tubing Size | 1.142" |
| Type | Conduit Connector |
| Height (cm) | 5.44 |
|---|---|
| Length (cm) | 2.9 |
| Width (cm) | 2.9 |
| HS Code | 3926909987 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)